Cap, Black, for 40mm Control Tower Stack Light Assembly

Item #: 1053774

Cat #: 854J-ABCAP

UPC: 885630030968

Call for price
Company wide:
0 in stock
Documents & Guides
Cap, Black, for 40mm Control Tower Stack Light Assembly

Overview

Cap, Black, for 40mm Control Tower Stack Light Assembly

Bulletin 854J 40 mm Control Tower Stack Lights devices provide reliable, high-performance, high-visibility machine multi-status indication in a cost effective package.

Also known as: 885630030968, 854J-ABCAP, ALB854JABCAP

Specifications

Size: 40 mm
Size: 40 mm