This product may not be available in all locations.

Control Tower Stack Light Module, Size: 40mm, 24V AC/DC, Type: Steady LED
Item #:
1053769
Cat #:
854J-24TL4
UPC:
885630030685
Call for price
Company wide:
0
in stock
Documents & Guides
Control Tower Stack Light Module, Size: 40mm, 24 Volt AC/DC, Type: Steady LED, Color: Red, 854J Series.
Overview
Control Tower Stack Light Module, Size: 40mm, 24 Volt AC/DC, Type: Steady LED, Color: Red, 854J Series.
Also known as: 885630030685, 854J-24TL4, ALB854J24TL4
Specifications
Color: | Red |
Volts DC: | 24 |
Volts AC: | 24 |
Color: | Red |
Volts AC: | 24 |
Volts DC: | 24 |
Customer Reviews
No reviews for this product
(0)