Control Tower Stack Light Module, Size: 40mm, 120V AC, Type: Steady LED

Item #: 1053752
Cat #: 854J-10TL3
UPC: 885630030197
Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light Module, Size: 40mm, 120 Volt AC, Type: Steady LED, Color: Green, 854J Series.

Overview

Control Tower Stack Light Module, Size: 40mm, 120 Volt AC, Type: Steady LED, Color: Green, 854J Series.
Also known as: 885630030197, 854J-10TL3, ALB854J10TL3

Specifications

Color: Green
Volts AC: 120
Color: Green
Volts AC: 120

Customer Reviews

No reviews for this product
(0)