Proximity Sensor, Inductive, Limit Switch Style, 20-132V AC/DC

Item #: 1053644

Cat #: 802PR-BX01

UPC: 662468185707

Call for price
Company wide:
0 in stock
Documents & Guides
Proximity Sensor, Inductive, Limit switch Style, 20 - 132 Volt AC/DC, 4 - 25 mA Load, Series A

Overview

Proximity Sensor, Inductive, Limit switch Style, 20 - 132 Volt AC/DC, 4 - 25 mA Load, Series A
Also known as: 662468185707, 802PR-BX01, ALB802PRBX01

Specifications

Type: Inductive, Proximity Switch
Amps Range: 0.004 - 0.025
Volts AC Range: 20 - 132
Volts DC Range: 20 - 132
Type: Inductive, Proximity Switch
Volts AC Range: 20 - 132
Amps Range: 0.004 - 0.025
Volts DC Range: 20 - 132