Touch Button, 30mm, Momentary, Relay Output, 10-40VDC, 20-30VAC

Item #: 1053583

Cat #: 800Z-GL3Q5

UPC: 611320147193

Call for price
Company wide:
0 in stock
Documents & Guides
Touch Button, Zero Force, Palm Switch, 30 mm, Relay Output, 10 - 40 Volt DC, 20 - 30 Volt AC, Input, 5 Pin Quick Disconnect

Overview

Touch Button, Zero Force, Palm Switch, 30 mm, Relay Output, 10 - 40 Volt DC, 20 - 30 Volt AC, Input, 5 Pin Quick Disconnect

Allen Bradley® Bulletin 800Z Zero-Force™ touch buttons offer unbeatable performance, including operation protection, rapid response time, and electro-magnetic compatibility (EMC) noise immunity—with or without gloves. And their contour easily conforms to the shape of the hand. Catalog item 800Z-GL3Q5 from Rockwell Automation® is a 800Z 20-30 V AC/10-40 V DC relay electronic palm button. It is a 30.5 mm mounting general purpose touch button with five-pin quick connect. See below for full details.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320147193, 800Z-GL3Q5, ALB800ZGL3Q5

Specifications

Type: Zero Force, Palm Switch, Touch Button
Volts DC Range: 10 - 40
Volts AC Range: 20 - 30
Type: Zero Force, Palm Switch, Touch Button
Volts AC Range: 20 - 30
Volts DC Range: 10 - 40