Custom Engraved Nameplate, 30.5mm, Yellow, Metal, Standard, 800T

Item #: 1053571

Cat #: 800T-X679E

UPC: 611320519839

Call for price
Company wide:
0 in stock
Documents & Guides
Custom Engraved Nameplate, 30.5mm, Yellow Background, Metal, Standard Size, 800T Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 30.5mm, Yellow Background, Metal, Standard Size, 800T Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 611320519839, 800T-X679E, ALB800TX679E

Specifications

Size: Standard
Family / Style: 800T
Color: Yellow
Standards: Build America Buy America Compliant
Size: Standard
Color: Yellow
Family / Style: 800T
Standards: Build America Buy America Compliant