800T 30 MM

Item #: 1053567

Cat #: 800T-X639J

UPC: 662073157618

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-X639J 800T 30 MM

Overview

AB 800T-X639J 800T 30 MM
Also known as: 662073157618, 800T-X639J, ALB800TX639J

Specifications

Family / Style: 800T
Type: Legend Plates
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Legend Plates