Push Button, Extended White Head, 12-130V AC/DC, LED, 30mm

Item #: 1053466

Cat #: 800T-QBH2W

UPC: 885630116198

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, Extended White Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, Extended White Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2W from Rockwell Automation® is a white, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630116198, 800T-QBH2W, ALB800TQBH2W

Specifications

Amps: 10
Size: 30 mm
Type: LED, Illuminated, Extended Head , Pushbutton
Color: White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Amps: 10
Type: LED, Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Volts AC Range: 12 - 130
Size: 30 mm
Color: White
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130