800T Momentary Push Button, Full Voltage, 120 V AC/DC, Incand, Ext

Item #: 1053443
Cat #: 800T-QB10B
UPC: 662073194958
Call for price
Company wide:
0 in stock
Documents & Guides
800T Momentary Push Button, Full Voltage, 120 V AC/DC, Incand, Ext Head w/o Guard, Blue, 1 NO 1 NC

Overview

800T Momentary Push Button, Full Voltage, 120 V AC/DC, Incand, Ext Head w/o Guard, Blue, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QB10B from Rockwell Automation® is a blue, 120 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073194958, 800T-QB10B, ALB800TQB10B

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)