800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incand, Ext H

Item #: 1053434
Cat #: 800T-QA24R
UPC: 781180240133
Call for price
Company wide:
0 in stock
Documents & Guides
800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incand, Ext Head w/ Guard, Red, 1 NO 1 NC

Overview

800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incand, Ext Head w/ Guard, Red, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QA24R from Rockwell Automation® is a red, 24 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180240133, 800T-QA24R, ALB800TQA24R

Specifications

Family / Style: 800T
Type: Assembled Pushbuttons
Family / Style: 800T
Type: Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)