SWITCH,SELECTOR 600V

Item #: 1053194
Cat #: 800T-JX20A
UPC: 662073329350
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-JX20A SWITCH,SELECTOR 600V

Overview

AB 800T-JX20A SWITCH,SELECTOR 600V
Also known as: 662073329350, 800T-JX20A, ALB800TJX20A

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches

Customer Reviews

No reviews for this product
(0)