SWITCH,SELECTOR 600V

Item #: 1053191
Cat #: 800T-JG15B
UPC: 662073463443
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-JG15B SWITCH,SELECTOR 600V

Overview

AB 800T-JG15B SWITCH,SELECTOR 600V
Also known as: 662073463443, 800T-JG15B, ALB800TJG15B

Specifications

Family / Style: 800T
Type: Selector Switch
Family / Style: 800T
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)