SWITCH,SELECTOR 600V

Item #: 1053179
Cat #: 800T-J91A7
UPC: 662072805336
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J91A7 SWITCH,SELECTOR 600V

Overview

AB 800T-J91A7 SWITCH,SELECTOR 600V
Also known as: 662072805336, 800T-J91A7, ALB800TJ91A7

Specifications

Family / Style: 800T
Type: Assembled Selector Switches
Family / Style: 800T
Type: Assembled Selector Switches

Customer Reviews

No reviews for this product
(0)