A-B 800T-J42BP 30mm Selector Switch *** Discontinued ***

Item #: 1053157
Cat #: 800T-J42BP
UPC: 612598701384
Call for price
Company wide:
0 in stock
ALB 800T-J42BP 30MM SELECTOR *** Discontinued ***

Overview

ALB 800T-J42BP 30MM SELECTOR *** Discontinued ***
Also known as: 612598701384, 800T-J42BP, ALB800TJ42BP

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches

Customer Reviews

No reviews for this product
(0)