Selector Switch, 2-Position, Spring Return from Right, 30mm, Lever

Item #: 1053124

Cat #: 800T-HG11A

UPC: 781180625015

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 2 Position, Maintained, 30mm, Gray, Metal Wing Lever, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13

Overview

Selector Switch, 2 Position, Maintained, 30mm, Gray, Metal Wing Lever, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13
Also known as: 781180625015, 800T-HG11A, ALB800THG11A

Specifications

Size: 30 mm
Type: 2-Position, Metal Wing Lever, Selector Switch
Color: Gray
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Size: 30 mm
Color: Gray
IP/NEMA Rating: NEMA 13, NEMA 4
Type: 2-Position, Metal Wing Lever, Selector Switch
Family / Style: 800T
Standards: Build America Buy America Compliant