SWITCH,SELECTOR 600V

Item #: 1053123

Cat #: 800T-HA16A

UPC: 662073921103

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-HA16A SWITCH,SELECTOR 600V

Overview

AB 800T-HA16A SWITCH,SELECTOR 600V
Also known as: 662073921103, 800T-HA16A, ALB800THA16A

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches