SWITCH,SELECTOR 600V

Item #: 1053120

Cat #: 800T-H5D1V

UPC: 781180797132

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-H5D1V SWITCH,SELECTOR 600V

Overview

AB 800T-H5D1V SWITCH,SELECTOR 600V
Also known as: 781180797132, 800T-H5D1V, ALB800TH5D1V

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches