Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left *** Discontinued ***

Item #: 1053065
Cat #: 800T-H31BP
UPC: 662073153320
Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, 2 Normally Open, 2 Normally Closed, Sealed Switch, Contact Blocks, NEMA 4/13 *** Discontinued ***

Overview

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, 2 Normally Open, 2 Normally Closed, Sealed Switch, Contact Blocks, NEMA 4/13 *** Discontinued ***
Also known as: 662073153320, 800T-H31BP, ALB800TH31BP

Specifications

Material: Malleable Iron
Type: Cast Box, FS Type
Gangs: 1
Family / Style: 800T
Material: Malleable Iron
Gangs: 1
Type: Cast Box, FS Type
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)