30MM SELECTOR SWITCH

Item #: 1053037

Cat #: 800T-H2D2R

UPC: 662073114468

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-H2D2R 30MM SELECTOR SWITCH 800T PB

Overview

AB 800T-H2D2R 30MM SELECTOR SWITCH 800T PB
Also known as: 662073114468, 800T-H2D2R, ALB800TH2D2R

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches