Push Button, Push-Pull, Yellow, 30mm, 2NC, NEMA 4/13

Item #: 1052987

Cat #: 800T-FX9A4

UPC: 662073114376

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Push-Pull, Yellow, 30mm, 2 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, Yellow, 30mm, 2 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662073114376, 800T-FX9A4, ALB800TFX9A4

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Family / Style: 800T
Volts AC: 600
Type: Push-Pull, Pushbutton
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Volts AC: 600
Color: Yellow
Amps: 10
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4