30.5MM TYPE 4/13 2

Item #: 1052983

Cat #: 800T-FX7D1

UPC: 662468553735

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-FX7D1 30.5MM TYPE 4/13 2

Overview

AB 800T-FX7D1 30.5MM TYPE 4/13 2
Also known as: 662468553735, 800T-FX7D1, ALB800TFX7D1

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton