Push Button, Mushroom Head, Momentary, 30mm, Green, NEMA 4/13

Item #: 1052893
Cat #: 800T-D1LD1
UPC: 662073375210
Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Mushroom Head, Jumbo Metal, Momentary, 30 mm, Green, 1 Normally Open, Contact Block, NEMA 4/13

Overview

Push Button, Mushroom Head, Jumbo Metal, Momentary, 30 mm, Green, 1 Normally Open, Contact Block, NEMA 4/13
Also known as: 662073375210, 800T-D1LD1, ALB800TD1LD1

Specifications

Type: Closed Angle Fitting
Material: Steel
Family / Style: 800T
Mounting: 2-Hole
Type: Closed Angle Fitting
Family / Style: 800T
Material: Steel
Mounting: 2-Hole

Customer Reviews

No reviews for this product
(0)