Contact Block, Shallow, 1NC, Self Monitoring, Finger Safe

Item #: 1052885
Cat #: 800TC-XD4S
UPC: 611320468878
Call for price
Company wide:
0 in stock
Documents & Guides
Contact Block, Shallow, 1 Normally Closed, Self Monitoring, Finger Safe, 30 mm

Overview

Contact Block, Shallow, 1 Normally Closed, Self Monitoring, Finger Safe, 30 mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-XD4S from Rockwell Automation® is an 800T accessory. It is a contact block. It is a finger-safe terminal. And it has self-monitoring contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320468878, 800TC-XD4S, ALB800TCXD4S

Specifications

Type: Contact Block, Shallow1NCSM
Amps: 10
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Contact Block, Shallow1NCSM
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)