800T 30 MM

Item #: 1052850

Cat #: 800TC-N326

UPC: 611320517439

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800TC-N326 800T 30 MM

Overview

AB 800TC-N326 800T 30 MM
Also known as: 611320517439, 800TC-N326, ALB800TCN326

Specifications

Family / Style: 800T
Type: Sensor, Pushbutton, Pilot Light
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Sensor, Pushbutton, Pilot Light