This product may not be available in all locations.

800T 2 Pos Selector Switch, Std Cam, Finger Guards, 1 NO 1 NC, Leve
Item #: 1052796
Cat #: 800TC-H17A
UPC: 611320092240
Call for price
Company wide:
0
in stock
Documents & Guides
800T 2 Pos Selector Switch, Std Cam, Finger Guards, 1 NO 1 NC, Lever Maintained, White Insert
Overview
800T 2 Pos Selector Switch, Std Cam, Finger Guards, 1 NO 1 NC, Lever Maintained, White Insert
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-H17A from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is knob lever maintained. And it has finger guards on terminals. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320092240, 800TC-H17A, ALB800TCH17A
Specifications
| Material: | Malleable Iron |
| Type: | Type X, Conduit Body |
| Family / Style: | 800T |
| Standards: | Build America Buy America Compliant |
| Material: | Malleable Iron |
| Family / Style: | 800T |
| Type: | Type X, Conduit Body |
| Standards: | Build America Buy America Compliant |