Phase Sequence and Motor Rotation Tester

Item #: 1052795

Cat #: PRM-6

UPC: 095969680288

$ 272.94 EA
Company wide:
16 in stock
Documents & Guides
Phase Sequence and Motor Rotation Tester, Maximum Rating: 600V, Features: (2) AAA Battery, 3 Phase Indication, LCD Display & Indicates Direction, Includes: 3 Test Probes, 3 Alligator Clips, User Manual, Carrying Bag, (2) AAA Batteries

Overview

Phase Sequence and Motor Rotation Tester, Maximum Rating: 600V, Features: (2) AAA Battery, 3 Phase Indication, LCD Display & Indicates Direction, Includes: 3 Test Probes, 3 Alligator Clips, User Manual, Carrying Bag, (2) AAA Batteries

If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.

The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.

An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.

Also known as: 095969680288, PRM-6, AMPPRM6

Specifications

Type: Motor Rotation Tester, Phase Sequence Indicator
Type: Motor Rotation Tester, Phase Sequence Indicator