Push Button, Flip Lever Operator, Gray, START, 2NO/2NC, Contacts

Item #: 1052503
Cat #: 800H-WK42B
UPC: 781180569036
Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Flip Lever Operator, Gray, Text "START", 2 Normally Open, 2 Normally Closed, Standard Contacts, NEMA 4/4X, Only, 30 mm

Overview

Push Button, Flip Lever Operator, Gray, Text "START", 2 Normally Open, 2 Normally Closed, Standard Contacts, NEMA 4/4X, Only, 30 mm
Also known as: 781180569036, 800H-WK42B, ALB800HWK42B

Specifications

Size: 30 mm
Color: Gray
Type: Flip Lever, Pushbutton
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Size: 30 mm
Type: Flip Lever, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)