Legend Plate, White, Jumbo, 30 mm Push Button, Blank

Item #: 1052498
Cat #: 800H-W500J
UPC: 662073640806
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800H-W500J 800H 30 MM

Overview

AB 800H-W500J 800H 30 MM
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W500J from Rockwell Automation® is an 800H accessory. It is a white, 30 mm push-button legend plate. It is blank. And it is jumbo. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073640806, 800H-W500J, ALB800HW500J

Specifications

Type: Legend Plates
Type: Legend Plates

Customer Reviews

No reviews for this product
(0)