Legend Plate, 30 mm Push-Button, Custom

Item #: 1052480

Cat #: 800H-W100E

UPC: 662073638766

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, Custom Text, Standard, Gray Type, NEMA 4/4X, 30 mm

Overview

Legend Plate, Custom Text, Standard, Gray Type, NEMA 4/4X, 30 mm

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W100E from Rockwell Automation® is an 800H accessory. It is a 30 mm push-button legend plate. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073638766, 800H-W100E, ALB800HW100E

Specifications

Type: Legend Plate, Gray Type
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: Build America Buy America Compliant
Type: Legend Plate, Gray Type
Material: Plastic
Standards: Build America Buy America Compliant
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 4