Pilot Light, Amber, 12-130V AC/DC, LED, Type 4/4X/13

Item #: 1052448

Cat #: 800H-QRH2A

UPC: 885630115825

Call for price
Company wide:
0 in stock
Pilot Light, Amber, LED, Universal, 12 - 130 Volt AC/DC, Type 4/4X/13, Plastic

Overview

Pilot Light, Amber, LED, Universal, 12 - 130 Volt AC/DC, Type 4/4X/13, Plastic

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRH2A from Rockwell Automation® is a amber, 12-130 V AC/DC, 30 mm pilot light. It is full voltage type with incandescent lamp and has an LED lamp.

Also known as: 885630115825, 800H-QRH2A, ALB800HQRH2A

Specifications

Color: Amber
Amps: 10
Size: 30 mm
Type: LED, Pilot Light
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Color: Amber
Size: 30 mm
Material: Plastic
Volts AC Range: 12 - 130
Amps: 10
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC Range: 12 - 130