800H Momentary Push Button, Full Voltage, 24 V, Incandescent, Extend

Item #: 1052447

Cat #: 800H-QRB24

UPC: 662073634409

Call for price
Company wide:
0 in stock
Documents & Guides
800H Momentary Push Button, Full Voltage, 24 V, Incandescent, Extended W/O Guard, 1 NO / 1 NC

Overview

800H Momentary Push Button, Full Voltage, 24 V, Incandescent, Extended W/O Guard, 1 NO / 1 NC

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRB24 from Rockwell Automation® is a extended head without guard24 V AC/DC, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. And it is incandescent and full voltage with no guards on terminals. See below for product details.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073634409, 800H-QRB24, ALB800HQRB24

Specifications

Type: Corrosion Resistant, Pushbutton
Type: Corrosion Resistant, Pushbutton