This product may not be available in all locations.

Pilot Light, Full Voltage, 120V AC/DC, Green, 30mm
Item #: 1052430
Cat #: 800H-QR10G
UPC: 662073628736
Call for price
Company wide:
0
in stock
Documents & Guides
Pilot Light, Full Voltage, 120 Volt AC/DC, Green, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Overview
Pilot Light, Full Voltage, 120 Volt AC/DC, Green, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QR10G from Rockwell Automation® is a green, 120 V AC/DC, 30 mm pilot light. It is full voltage type and it is an incandescent lamp. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628736, 800H-QR10G, ALB800HQR10G
Specifications
| Volts DC: | 120 |
| Color: | Green |
| Size: | 30 mm |
| Volts AC: | 120 |
| Type: | Full Voltage, Pilot Light |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC: | 120 |
| Size: | 30 mm |
| Type: | Full Voltage, Pilot Light |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Volts AC: | 120 |
| Material: | Plastic |