LED Striplight, 8', 61 Watt, 8700 Lumen, 4000K, 120-277V

Item #: 1052407

Cat #: 8TSNLED-LD5-88SL-UNV-L840-CD1U

UPC: 080083811892

Company wide:
0 in stock
Documents & Guides
LED Striplight, 8 Foot, 61 Watt, 8700 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Base Unit

Overview

LED Striplight, 8 Foot, 61 Watt, 8700 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Base Unit
Also known as: 080083811892, 8TSNLED-LD5-88SL-UNV-L840-CD1U, MET8TSNLEDLD588SLU

Specifications

Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Length: 8 ft, 96 in
Light Technology: LED
Color Temperature: 3500 (Neutral White)