Push-Pull Cap, Replacement, Red, 30 mm Illuminated Push Button

Item #: 1052340

Cat #: 800H-N112R

UPC: 662073643975

Call for price
Company wide:
0 in stock
Documents & Guides
Push-Pull Cap, Replacement, Red, 30 mm Illuminated Push Button

Overview

Push-Pull Cap, Replacement, Red, 30 mm Illuminated Push Button

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N112R from Rockwell Automation® is an 800H accessory. It is a red, push-pull cap replacement. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073643975, 800H-N112R, ALB800HN112R

Specifications

Type: EMT Coupling, Compression
Material: Steel
Standards: Build America Buy America Compliant
Type: EMT Coupling, Compression
Standards: Build America Buy America Compliant
Material: Steel