Push Button Boot, Silicon, Black, Non-Illuminated

Item #: 1052324
Cat #: 800H-N101B
UPC: 662073275060
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800H-N101B 800H 30 MM

Overview

AB 800H-N101B 800H 30 MM
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N101B from Rockwell Automation® is an 800H accessory. It is a black, push-button boot. It is silicon. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073275060, 800H-N101B, ALB800HN101B

Specifications

Volts AC Control: 120
Type: NEMA, Contactor, Non-Reversing
Amps: 27
Volts AC Control: 120
Amps: 27
Type: NEMA, Contactor, Non-Reversing

Customer Reviews

No reviews for this product
(0)