This product has been discontinued.
This product may not be available in all locations.

Selector Switch, 2-Position, Maintained, Black Knob, 1NO/1NC
Item #: 1052266
Cat #: 800H-HR2AP
UPC: 662073622635
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Blocks, 30 mm
Overview
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Blocks, 30 mm
Also known as: 662073622635, 800H-HR2AP, ALB800HHR2AP
Specifications
| Amps: | 10 |
| Size: | 30 mm |
| Type: | 2 Position, Selector Switch |
| Color: | Black/White |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Type: | 2 Position, Selector Switch |
| Material: | Plastic |
| Size: | 30 mm |
| Color: | Black/White |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |