This product may not be available in all locations.

Selector Switch, Knob, 3-Position, NEMA 4/4X/13, Guarded Terminals
Item #: 1052190
Cat #: 800HC-JR2A
UPC: 662468031585
Call for price
Company wide:
0
in stock
Documents & Guides
Selector Switch, 3 Position, Maintained, Knob, Black, with White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Close, Standard Contacts, Guarded Terminals, 30 mm
Overview
Selector Switch, 3 Position, Maintained, Knob, Black, with White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Close, Standard Contacts, Guarded Terminals, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-JR2A from Rockwell Automation® is a white, three-position, 30 mm selector switch. It is standard knob maintained with finger guards on terminals For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468031585, 800HC-JR2A, ALB800HCJR2A
Specifications
| Size: | 30 mm |
| Type: | Guarded Terminals, 3 Position, Selector Switch |
| Color: | Black/White |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Standards: | Build America Buy America Compliant |
| Size: | 30 mm |
| Color: | Black/White |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Guarded Terminals, 3 Position, Selector Switch |
| Material: | Plastic |
| Standards: | Build America Buy America Compliant |