This product may not be available in all locations.

Push Button, Bootless Flush Head, Yellow, 2NO, Contacts
Item #: 1052129
Cat #: 800H-AR9A2
UPC: 662073877769
Call for price
Company wide:
0
in stock
Documents & Guides
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 2 Normally Closed, Standard Contacts, 30 mm
Overview
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 2 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073877769, 800H-AR9A2, ALB800HAR9A2
Specifications
| Amps: | 10 |
| Size: | 30 mm |
| Type: | Bootless Flush , Pushbutton |
| Color: | Yellow |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Type: | Bootless Flush , Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Color: | Yellow |