800H 30 mm Momentary Push Button, Flush Head, Red, 1 NO, 1 NO

Item #: 1052123
Cat #: 800H-AR6D1
UPC: 662073624332
Call for price
Company wide:
0 in stock
Documents & Guides
30MM MOMENTARY PUSH BUTTON 800H PB

Overview

30MM MOMENTARY PUSH BUTTON 800H PB
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-AR6D1 from Rockwell Automation® is a red, 30 mm flush-head, momentary push button. It has one normally open standard contact. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073624332, 800H-AR6D1, ALB800HAR6D1

Specifications

Type: Pushbutton
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)