This product may not be available in all locations.

Selector Switch, 3 Position, Plastic, Spring Return from Right
Item #: 1051961
Cat #: 800FP-SR32
UPC: 662073818359
Call for price
Company wide:
0
in stock
Documents & Guides
Selector Switch, 3 Position, Plastic, Spring Return from Right, Black Knob
Overview
Selector Switch, 3 Position, Plastic, Spring Return from Right, Black Knob
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SR32 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. It is a black knob with spring return from right and standard knob orientation. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073818359, 800FP-SR32, ALB800FPSR32
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Color: | Black |
| Material: | Plastic |
| Type: | 3 Position, Selector Switch |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Family / Style: | 800F |
| Material: | Plastic |
| Size: | 22.5 mm |
| Color: | Black |
| Type: | 3 Position, Selector Switch |