This product may not be available in all locations.

Potentiometer, 2,500 Ohms, Series B, Single Turn, 22.5mm
Item #: 1051923
Cat #: 800FP-POT4
UPC: 781180472305
Call for price
Company wide:
0
in stock
Documents & Guides
Potentiometer, Single Turn, 2,500 Ohms Resistive Elements, 22.5 mm
Overview
Potentiometer, Single Turn, 2,500 Ohms Resistive Elements, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-POT4 from Rockwell Automation® is a potentiometer. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180472305, 800FP-POT4, ALB800FPPOT4
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 22.5 mm |
| Type: | Potentiometer, Series B |
| Family / Style: | 800F |
| Material: | Plastic |
| Ohms: | 2.500 k |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Potentiometer, Series B |
| Material: | Plastic |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Ohms: | 2.500 k |