Push Button, Flush Red Head, Illuminated, Plastic, 22.5mm

Item #: 1051851

Cat #: 800FP-LFA4

UPC: 781180472152

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Flush Red Head, Illuminated, Alternate Action, Operator Only, Plastic, 22.5 mm

Overview

Push Button, Flush Red Head, Illuminated, Alternate Action, Operator Only, Plastic, 22.5 mm
Also known as: 781180472152, 800FP-LFA4, ALB800FPLFA4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: Flush, Alternate Action, Pushbutton
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Alternate Action, Pushbutton
Family / Style: 800F
Color: Red
Size: 22.5 mm
Material: Plastic