Push Button, Momentary, Flush Green, Legend"START", Operator Only

Item #: 1051741

Cat #: 800FP-F301

UPC: 662073569275

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Momentary, Flush, Green, Legend "START", 22.5 mm, Operator Only

Overview

Push Button, Momentary, Flush, Green, Legend "START", 22.5 mm, Operator Only

The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-F301 from Rockwell Automation® is a flush, 22 mm momentary push button with no power module. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073569275, 800FP-F301, ALB800FPF301

Specifications

IP/NEMA Rating: IP66
Type: Flush, Momentary, Pushbutton
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66
Color: Green
Family / Style: 800F
Type: Flush, Momentary, Pushbutton
Size: 22.5 mm
Material: Plastic