40 MM PUSH-PULL 800F

Item #: 1051623

Cat #: 800FM-MP42

UPC: 662073835639

Call for price
Company wide:
0 in stock
Documents & Guides
40 MM PUSH-PULL 800F

Overview

40 MM PUSH-PULL 800F
Also known as: 662073835639, 800FM-MP42, ALB800FMMP42

Specifications

Length: 150 ft
Color: Gray
Family / Style: 800F
Volts AC: 600
Type: SER
Material: Aluminum
Length: 150 ft
Family / Style: 800F
Type: SER
Color: Gray
Volts AC: 600
Material: Aluminum