Push Button, Mushroom, Momentary, Yellow, 40mm, Metal, Operator

Item #: 1051605

Cat #: 800FM-MM45

UPC: 662073828938

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Mushroom, Momentary, Yellow, 40 mm, Metal, Operator Only

Overview

Push Button, Mushroom, Momentary, Yellow, 40 mm, Metal, Operator Only

In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-MM45 from Rockwell Automation® is an 800FM push button. It is a yellow, 22 mm momentary push button with 40 mm momentary mushroom and no power module. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073828938, 800FM-MM45, ALB800FMMM45

Specifications

Size: 22.5 mm
Family / Style: 800F
Type: Mushroom, Momentary, Pushbutton
Color: Yellow
Size: 22.5 mm
Type: Mushroom, Momentary, Pushbutton
Family / Style: 800F
Color: Yellow