Weatherproof Box, 1-Gang, 2.770" Deep, (4) 1/2" Outlets, Die Cast Metal

Item #: 1051569

Cat #: SD450S

UPC: 092326112864

$ 18.69 EA
Company wide:
0 in stock
Weatherproof Box, 1-Gang, 2.770 Inch Deep, (4) 1/2 Inch Outlets, 35.770 Cubic Inches, Die Cast Metal, Gray

Overview

Weatherproof Box, 1-Gang, 2.770 Inch Deep, (4) 1/2 Inch Outlets, 35.770 Cubic Inches, Die Cast Metal, Gray

The SD Series of deep depth outlet boxes are made of superior commercial quality die-cast metal construction with a premium powder coat finish. The SD Series of outlet boxes are available in three (3) or four (4) 1/2 inch or 3/4 inch hole configurations. The outlet boxes are listed with UL and are NEC Compliant.

Also known as: 092326112864, SD450S, TYMSD450S

Features & Benefits

  • Superior commercial quality die cast metal construction
  • Premium powdercoat finish
  • Closure plugs, ground screw and mounting hardware included
  • Installation instructions included

Specifications

Color: Gray
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Material: Die Cast Metal
Depth: 2.770 in
Color: Gray
Threaded Outlet Diameter: 1/2 in
Material: Die Cast Metal
Standards: California Proposition 65
Number of Threaded Outlets: 4
Depth: 2.770 in