
1G WP BOX (4) 3/4 IN. OUTLETS - BRONZE
Item #: 1051564
Cat #: SB475Z
UPC: 092326114486
$ 70.30 EA
Company wide:
0
in stock
Documents & Guides
1G WP BOX (4) 3/4 IN. OUTLETS - BRONZE
Overview
1G WP BOX (4) 3/4 IN. OUTLETS - BRONZE
The SB Series of rectangular outlet boxes are made of superior commercial quality die-cast metal construction with a premium powder coat finish. Available in gray, white or bronze colors in 1-Gang configuration. The outlet boxes are listed with UL and are NEC Compliant.
Also known as: 092326114486, SB475Z, TYMSB475Z
Features & Benefits
- Superior commercial quality die cast metal construction
- Premium powdercoat finish
- Closure plugs, ground screw and mounting hardware included
- Installation instructions included
Specifications
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 4 |
| Gangs: | 1 |
| Threaded Outlet Diameter: | 3/4 in |
| Standards: | California Proposition 65 |
| Number of Threaded Outlets: | 4 |