Weatherproof Box, 2 Gang, (7) 3/4" Outlets, 2" Deep, Polycarbonate, White

Item #: 1051541

Cat #: PDB77550WH

UPC: 092326130332

$ 24.34 EA
Company wide:
0 in stock
TYM PDB77550WH 2G WP NM BOX (

Overview

TYM PDB77550WH 2G WP NM BOX (

Raco's line of TayMac & Bell Outdoor weatherproof boxes and covers are for general use whenever weatherproof protection is required. These weatherproof boxes and covers are UL listed for use in marine environments.

Also known as: 092326130332, PDB77550WH, TYMPDB77550WH

Features & Benefits

  • Durable high impact polycarbonate construction
  • Can be used with 1/2 in. or 3/4 in. conduit
  • Includes (6) 3/4 in. closure plugs and (5) reducer bushings
  • 2 in. deep
  • Mounting hardware included
  • Multi-lingual instructions in each package

Specifications

Material: Polycarbonate
Gangs: 2
Color: White
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 7
Material: Polycarbonate
Color: White
Number of Threaded Outlets: 7
Gangs: 2
Threaded Outlet Diameter: 3/4 in