
Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, White
Item #: 1051527
Cat #: MM420W
UPC: 050169986486
$ 17.01 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof In-Use Cover, 1-Gang, 16-in-1 Configurations, 2-3/4 Inch Deep, White, Non-Metallic
Overview
Weatherproof In-Use Cover, 1-Gang, 16-in-1 Configurations, 2-3/4 Inch Deep, White, Non-Metallic
Raco's Weatherproof Covers are made with high-impact polycarbonate construction providing maximum durability, Quick-Fit keyhole mounting system allows installation in under a minute, Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, and includes attached gasket and mounting hardware.
Also known as: 050169986486, MM420W, TYMMM420W
Features & Benefits
- High-impact polycarbonate construction provides maximum durability
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
- Includes attached gasket and mounting hardware
- Lockable tab (1/4 in. shackle)
- Extra Duty® rated
- Horizontal or vertical mount
Specifications
| Mounting: | Vertical |
| Gangs: | 1 |
| Color: | White |
| Depth: | 2 3/4 in |
| Standards: | California Proposition 65 |
| Mounting: | Vertical |
| Color: | White |
| Standards: | California Proposition 65 |
| Gangs: | 1 |
| Depth: | 2 3/4 in |