Selector Switch, 3 Position, Keyed, Metal, Spring Return, Both

Item #: 1051507

Cat #: 800FM-KB34

UPC: 662468097611

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, Keyed, 22.5 mm, Metal, Spring Return, Both, Key Removal Center

Overview

Selector Switch, 3 Position, Keyed, 22.5 mm, Metal, Spring Return, Both, Key Removal Center

In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-KB34 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. It is a keyed selector switch. And it is spring return from both. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468097611, 800FM-KB34, ALB800FMKB34

Specifications

Amps: 10
Size: 22.5 mm
Type: Keyed, 3 Position, Selector Switch
Family / Style: 800F
Amps: 10
Type: Keyed, 3 Position, Selector Switch
Size: 22.5 mm
Family / Style: 800F